Superior Essex XCWF-2P24-S-ESS 02-222-13 - Indoor/Outdoor Cross-Connect Wire, 2-Pair, BL/WH-OR/WH | Graybar Store
     
Superior Essex - 02-222-13 - Indoor/Outdoor Cross-Connect Wire, 2-Pair, BL/WH-OR/WH - XCWF-2P24-S-ESS
+ / - Hover over image to Zoom
Other Views

    02-222-13 - Indoor/Outdoor Cross-Connect Wire, 2-Pair, BL/WH-OR/WH

    Manufacturer: Superior Essex
    Manufacturer #: XCWF-2P24-S-ESS
    SKU: 25072850
    $74.64
    Checking Pricing
         
    No. of Pairs:2
    Package:1000 Foot Spool
    Color:Blue and White, Orange and White
    Alternate Manufacturer Part No.:02-222-13
    Cable Type:Cross-Connect F-Type Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # XCWF-2P24-S-ESS
    • Cable Type Cross-Connect F-Type Cable
    • Color Blue and White, Orange and White
    • Category Cat 3
    • UNSPSC 26121500
    • Alternate Manufacturer Part No. 02-222-13
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material Semi-Rigid PVC
    • No. of Pairs 2
    • Package 1000 Foot Spool
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor/outdoor cross connect wire, 2-pair, blue/white - orange/white insulation. Manufacturer's part number 02-222-13.
    • Indoor/Outdoor rated
    • 24 AWG solid bare copper
    • Insulation: Semi-rigid PVC