GAI-Tronics 246-001 Indoor Industrial Analog Telephone With Keypad | Graybar Store
     
GAI-Tronics - Indoor Industrial Analog Telephone With Keypad - 246-001
+ / - Hover over image to Zoom
Other Views

    Indoor Industrial Analog Telephone With Keypad

    Manufacturer: GAI-Tronics
    Manufacturer #: 246-001
    SKU: 99946067
    $771.39
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Enclosure Dimensions (Inches):8.0 in. x 9.5 in. x 6.9 in.
    Material:High-Impact, Glass-Reinforced Polyester
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 246-001
    • Color White
    • UNSPSC 43191500
    • Enclosure Dimensions (Inches) 8.0 in. x 9.5 in. x 6.9 in.
    • Material High-Impact, Glass-Reinforced Polyester
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor industrial telephone with keypad.
    • Indoor
    • Braille metallic keypad
    • Non-moveable hookswitch
    • High-impact, non-metallic enclosure
    • Six foot handset cord
    • Hearing aid compatible
    • Volume control handset
    • Noise-canceling microphone