Corning FAN-BT25-06 Indoor Buffer Tube Fan-Out Kit, 6-Fiber, 25-Inch | Graybar Store
     
Corning - Indoor Buffer Tube Fan-Out Kit, 6-Fiber, 25-Inch - FAN-BT25-06
+ / - Hover over image to Zoom
Other Views

    Indoor Buffer Tube Fan-Out Kit, 6-Fiber, 25-Inch

    Manufacturer: Corning
    Manufacturer #: FAN-BT25-06
    SKU: 94010571
    $19.32
    Checking Pricing
    Items sold in feet or each.
         
    Environment:Indoor
    Fiber Count:6
    Tube Length (Inches):25
    Product Includes:Fan-Out Top, Fan-Out Bottom, Insert With Fan-Out Tubing
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # FAN-BT25-06
    • UNSPSC 43223300
    • Environment Indoor
    • Fiber Count 6
    • Furcation Length (Inches) 1.75 in.
    • Product Includes Fan-Out Top, Fan-Out Bottom, Insert With Fan-Out Tubing
    • Temperature Range 32 °F to 158 °F
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Tube Length (Inches) 25
    Product Overview:
    Indoor buffer tube fan-out kit, (6) fibers, 25 inch legs.
    • For indoor applications
    • Compact, easy-to-install fan-out solution
    • Requires no additional hardware