Lithonia Lighting IND1254 H1212 SEL Emergency Lighting Fixture, Thermoplastic, Halogen, 120/277V, Lead Acid, Grey (Front), Navy (Back), 12V Output | Graybar Store
     
Lithonia Lighting - Emergency Lighting Fixture, Thermoplastic, Halogen, 120/277V, Lead Acid, Grey (Front), Navy (Back), 12V Output - IND1254 H1212 SEL
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Thermoplastic, Halogen, 120/277V, Lead Acid, Grey (Front), Navy (Back), 12V Output

    Manufacturer: Lithonia Lighting
    Manufacturer #: IND1254 H1212 SEL
    SKU: 25231739
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:2-Head, Damp Location
    Battery Type:Lead Acid
    Housing Color:Grey (Front), Navy (Back)
    Output Voltage:12 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IND1254 H1212 SEL
    • Housing Color Grey (Front), Navy (Back)
    • UNSPSC 39111709
    • Additional Features 2-Head, Damp Location
    • Battery Type Lead Acid
    • Housing Material Thermoplastic
    • Lamp Type Halogen
    • Output Voltage 12 V
    • Voltage 120/277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Indura Industrial Emergency Unit
    Rugged, .140 thick, injection-molded thermoplastic;Non sealed-beam lamps feature unique field-adjustable beam spread;Dual voltage input capability (120/277V);Sealed maintenance-free, lead-acid (SLA) battery with wattage capacities from 18-450W for 90 minutes of emergency operation. Available in 6V, 12V and 24V;Vertical orientation is designed especially for pole or column mounting and easy mount installation