Lutron PD-6ANS-WH Caseta® Wireless In-Wall Switch, Neutral-Wire, Pushbutton, 120V, White | Graybar Store
     
Lutron - Caseta® Wireless In-Wall Switch, Neutral-Wire, Pushbutton, 120V, White - PD-6ANS-WH
+ / - Hover over image to Zoom
Other Views

    Caseta® Wireless In-Wall Switch, Neutral-Wire, Pushbutton, 120V, White

    Manufacturer: Lutron
    Manufacturer #: PD-6ANS-WH
    SKU: 25810824
    $79.29
    Checking Pricing
         
    Additional Features:2-Wire Switch Ideal For Retrofit Applications; Neutral Wire Switch Ideal For Higher Wattages And Lower Minimum Load; Offers
    Voltage Rating:120V
    No. of Buttons:2
    Color:White
    Switch Type:3-Way, Multi-Location
    Rating:3.6 A; 6 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # PD-6ANS-WH
    • Color White
    • Additional Features 2-Wire Switch Ideal For Retrofit Applications; Neutral Wire Switch Ideal For Higher Wattages And Lower Minimum Load; Offers
    • Rating 3.6 A; 6 A
    • Switch Type 3-Way, Multi-Location
    Product Overview:
    Caseta® In-Wall Switch, Switch Style: Pushbutton with Wireless Remote, White, No. of Buttons: 2, Voltage Rating: 120 V, Rating: 3.6 A; 6 A