Lutron PD-6WCL-LA Caseta™ Wireless In-Wall Dimmer, Status LEDs, Pushbutton, 120V, Lt. Almond | Graybar Store
     
Lutron - Caseta™ Wireless In-Wall Dimmer, Status LEDs, Pushbutton, 120V, Lt. Almond - PD-6WCL-LA
+ / - Hover over image to Zoom
Other Views

    Caseta™ Wireless In-Wall Dimmer, Status LEDs, Pushbutton, 120V, Lt. Almond

    Manufacturer: Lutron
    Manufacturer #: PD-6WCL-LA
    SKU: 25654917
    $72.26
    Checking Pricing
         
    Additional Features:Provides True Dimming From Each Location with Pico® Wireless Remotes
    Voltage Rating:120V
    Wattage:600 W
    Color:White
    Switch Type:1-Pole, Multi-Location
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # PD-6WCL-LA
    • Color White
    • Additional Features Provides True Dimming From Each Location with Pico® Wireless Remotes
    • Composition 1 Channel
    • Switch Type 1-Pole, Multi-Location
    Product Overview:
    Caseta® In-Wall Dimmer, Voltage Rating: 120 V, Switch Style: Wireless In-Wall, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole/Multi-Location, White