Lutron PD-6WCL-WH Caseta™ Wireless In-Wall Dimmer, Status LEDs, Pushbutton, 120V, White | Graybar Store
     
Lutron - Caseta™ Wireless In-Wall Dimmer, Status LEDs, Pushbutton, 120V, White - PD-6WCL-WH
+ / - Hover over image to Zoom
Other Views

    Caseta™ Wireless In-Wall Dimmer, Status LEDs, Pushbutton, 120V, White

    Manufacturer: Lutron
    Manufacturer #: PD-6WCL-WH
    SKU: 25644634
    $55.89
    Checking Pricing
         
    Additional Features:Provides True Dimming From Each Location with Pico® Wireless Remotes
    Voltage Rating:120V
    Wattage:600 W
    Color:White
    Switch Type:1-Pole, Multi-Location
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # PD-6WCL-WH
    • Color White
    • UNSPSC 39122206
    • Additional Features Provides True Dimming From Each Location with Pico® Wireless Remotes
    • Composition 1 Channel
    • Switch Type 1-Pole, Multi-Location
    • Wattage 600 W
    • Voltage Rating 120V
    • SKU Spec Sheet
      PD-6WCL-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Caseta® In-Wall Dimmer, Voltage Rating: 120 V, Switch Style: Wireless In-Wall, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole/Multi-Location, White