3M 82-A3 In-Line Splice Kit | Graybar Store
3M - In-Line Splice Kit - 82-A3
+ / - Hover over image to Zoom
Other Views

    In-Line Splice Kit

    Manufacturer: 3M
    Manufacturer #: 82-A3
    SKU: 88176203
    $87.77
    Checking Pricing
         
    Wire Range:3/0 AWG to 400 kcmil
    Length:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 82-A3
    • Application Non-Shielded Cables
    • UNSPSC 39121718
    • Length 9 in.
    • Material Type Resin
    Product Overview:
    Scotchcast™ 82-A In-Line Splice Kit, Application: Direct Burial Locations; Weather Exposed Locations, Resin, Wire Range: 3/0 AWG to 400 kcmil, Length: 9 in