Fluke Networks 10210101 In-Line Modular Adapter with K-Plug, 4 Wire | Graybar Store
Fluke Networks - In-Line Modular Adapter with K-Plug, 4 Wire - 10210101
+ / - Hover over image to Zoom
Other Views

    In-Line Modular Adapter with K-Plug, 4 Wire

    Manufacturer: Fluke Networks
    Manufacturer #: 10210101
    SKU: 99450244
    Checking Pricing
    No. of Positions:4
    Tool Application:In-Line
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 10210101
    • UNSPSC 43223300
    • No. of Positions 4
    • Tool Application In-Line
    • ECCN 5B991
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks 10210101 4-Wire In-Line Modular Adapter with K-Plug
    Fluke Networks in-line banjo modular adapters allow you to easily complete testing and obtain circuit access on working lines without disrupting service. Each adapter has a number of advantages including angled copper contacts that prevent alligator clips from coming off during testing, small holes in each contact for easy probe insertion, and clear circuit markings on the sides and bottom of the unit. Our standard Modular Adapter has four clearly marked contacts for proper termination, and provides field technicians with a quick connection to modular telephone jacks using any standard butt-set equipped with spring clips.