Allen Tel AT210-6 In-Line Coupler, 6-Position 6-Conductor | Graybar Store
     
Allen Tel - In-Line Coupler, 6-Position 6-Conductor - AT210-6
+ / - Hover over image to Zoom
Other Views

    In-Line Coupler, 6-Position 6-Conductor

    Manufacturer: Allen Tel
    Manufacturer #: AT210-6
    SKU: 88008157
    $2.30
    Checking Pricing
    Items sold in feet or each.
         
    Jack Type:6-Conductor 6-Position
    Color:Ivory
    No. of Conductors:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT210-6
    • Color Ivory
    • Jack Type 6-Conductor 6-Position
    • No. of Conductors 6
    • Connector Type 6-Position, 6-Conductor
    • UNSPSC 43222800
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    6-conductor 6-position in-line coupler.
    • UL Listed and CSA Listed