Belden IMSA14-5/20-1-STR-BED-CUT REEL Signal Cable, Armored Cable, LDPE, 14 AWG, 5 Conductor, Orange | Graybar Store
     
Belden - Signal Cable, Armored Cable, LDPE, 14 AWG, 5 Conductor, Orange - IMSA14-5/20-1-STR-BED-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Signal Cable, Armored Cable, LDPE, 14 AWG, 5 Conductor, Orange

    Manufacturer: Belden
    Manufacturer #: IMSA14-5/20-1-STR-BED-CUT REEL
    SKU: 25215469
    $725.06
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Material:Copper
    Outer Diameter:0.43 in
    Standard:CA Prop 65 (CJ for Wire & Cable), EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS), EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), EU Directive 2011/65/EU (ROHS II)
    Conductor Size:14 AWG
    No. of Conductors:5
    Wire Colors:Orange
    Alternate Manufacturer Part No.:601197
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # IMSA14-5/20-1-STR-BED-CUT REEL
    • No. of Conductors 5
    • Type Signal Cable
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 601197
    • Conductor Material Copper
    • Conductor Size 14 AWG
    • Insulation Material HDPE
    • Jacket Material LDPE
    • Outer Diameter 0.43 in
    • Shielded Non Shielded
    • Temperature Rating -30 to 80°C
    • Wire Colors Orange
    • Standard CA Prop 65 (CJ for Wire & Cable), EU Directive 2000/53/EC (ELV), EU Directive 2002/95/EC (RoHS), EU Directive 2002/96/EC (WEEE), EU Directive 2003/11/EC (BFR), EU Directive 2011/65/EU (ROHS II)
    • ECCN EAR99
    Product Overview:
    Armored Cable, Signal Cable, LDPE, HDPE, Unshielded, -30 to +80 °C, 14 AWG, 5, Orange, Copper, 0.430 in