Graybar Vendor IMSA-14-1/51-3-STR-CUT REEL IMSA Cable, 51-3, Cut Reel, 1 Conductor, Stranded Bare Copper | Graybar Store
     
Graybar Vendor - IMSA Cable, 51-3, Cut Reel, 1 Conductor, Stranded Bare Copper - IMSA-14-1/51-3-STR-CUT REEL
+ / - Hover over image to Zoom
Other Views

    IMSA Cable, 51-3, Cut Reel, 1 Conductor, Stranded Bare Copper

    Manufacturer: Graybar Vendor
    Manufacturer #: IMSA-14-1/51-3-STR-CUT REEL
    SKU: 25399937
    $0.11
    Checking Pricing
         
    No. of Conductors:1
    Conductor Size:14 AWG
    Conductor Material:Stranded Bare Copper
    Length:Cut Reel
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # IMSA-14-1/51-3-STR-CUT REEL
    • No. of Conductors 1
    • Type Inductance Loop Detector
    • UNSPSC 26121600
    • Conductor Material Stranded Bare Copper
    • Conductor Size 14 AWG
    • Length Cut Reel
    • Voltage 600 V
    • Packaging Cut Reel
    • ECCN EAR99
    Product Overview:
    14 AWG 1C 51-3 IMSA inductance loop detector.
    IMSA 51-3 Cable
    • 600V
    • Inductance Loop Detector
    • Single Conductor
    • Cross Linked PE Insulation