Graybar Vendor IMSA Cable, 51-3, Cut Reel | Graybar Store
     
Graybar Vendor - IMSA Cable, 51-3, Cut Reel
+ / - Hover over image to Zoom
Other Views

    IMSA Cable, 51-3, Cut Reel

    Manufacturer: Graybar Vendor
         

    IMSA 51-3 cable is used as an inductance loop detector. It can be used in buried or duct applications and has cross-linked PE insulation.

    IMSA 51-3 Cable
    • 600V
    • Inductance Loop Detector
    • Single Conductor
    • Cross Linked PE Insulation
    • Manufacturer Graybar Vendor
    • Type Inductance Loop Detector
    • Voltage 600 V
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    No. of Conductors
    Conductor Size
    Conductor Material
    Length
    Packaging
    Price
    IMSA-14-12/19-1-STR-5K
    25216378
    $5971.605000 Ft / Reel
    SKU
    25216378
    No. of Conductors
    Conductor Size
    Conductor Material
    Length
    Packaging
    $5971.605000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IMSA-14-1/51-3-STR-CUT REEL
    25399937
    1
    14 AWG
    Stranded Bare Copper
    Cut Reel
    Cut Reel
    $0.11 / EA
    SKU
    25399937
    No. of Conductors
    1
    Conductor Size
    14 AWG
    Conductor Material
    Stranded Bare Copper
    Length
    Cut Reel
    Packaging
    Cut Reel
    $0.11 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IMSA-14-3/19-1-STR-5K
    25072832
    $1596.855000 Ft / Reel
    SKU
    25072832
    No. of Conductors
    Conductor Size
    Conductor Material
    Length
    Packaging
    $1596.855000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock