Graybar Vendor IMSA-14-2/50-2-STR-CUT REEL IMSA Cable, 50-2, Cut Reel, 2 Conductor, Stranded Bare Copper | Graybar Store
     
Graybar Vendor - IMSA Cable, 50-2, Cut Reel, 2 Conductor, Stranded Bare Copper - IMSA-14-2/50-2-STR-CUT REEL
+ / - Hover over image to Zoom
Other Views

    IMSA Cable, 50-2, Cut Reel, 2 Conductor, Stranded Bare Copper

    Manufacturer: Graybar Vendor
    Manufacturer #: IMSA-14-2/50-2-STR-CUT REEL
    SKU: 25399936
    $0.32
    Checking Pricing
         
    No. of Conductors:2
    Conductor Size:14 AWG
    Conductor Material:Stranded Bare Copper
    Length:Cut Reel
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # IMSA-14-2/50-2-STR-CUT REEL
    • No. of Conductors 2
    • Type Loop Detector Wire
    • UNSPSC 26121600
    • Conductor Material Stranded Bare Copper
    • Conductor Size 14 AWG
    • Length Cut Reel
    • Voltage 600 V
    • Packaging Cut Reel
    • ECCN EAR99
    Product Overview:
    14 AWG 2C 50-2 IMSA signal loop detector lead-in feeder.
    IMSA 50-2 Wire
    • 600V
    • Signal Loop Detector Lead-In Feeder
    • Twisted Pair
    • PE Insulation
    • PE Outer Jacket