Graybar Vendor IMSA Cable, 20-1, Cut Reel | Graybar Store
     
Graybar Vendor - IMSA Cable, 20-1, Cut Reel
+ / - Hover over image to Zoom
Other Views

    IMSA Cable, 20-1, Cut Reel

    Manufacturer: Graybar Vendor
         

    IMSA 20-1 cable is used as traffic signal or fire protective signal. It can be used in aerial or duct applications and has a polyethylene outer jacket.

    IMSA 20-1 Cable
    • 600V
    • Traffic Signal
    • Fire Protective Signal
    • Cable Conductors
    • Polyethylene Outer Jacket
    • Manufacturer Graybar Vendor
    • Type Traffic, Fire Protective Signal Cable
    • Voltage 600V
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    No. of Conductors
    Conductor Size
    Conductor Material
    Length
    Price
    IMSA-14-3/20-1-STR-CUT REEL
    25399931
    3
    14 AWG
    Stranded Bare Copper
    Cut Reel
    $0.33 / EA
    SKU
    25399931
    No. of Conductors
    3
    Conductor Size
    14 AWG
    Conductor Material
    Stranded Bare Copper
    Length
    Cut Reel
    $0.33 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IMSA-14-12/20-1-STR-CUT REEL
    25816484
    12
    14 AWG
    Stranded Bare Copper
    Cut Reel
    $1.08 / EA
    SKU
    25816484
    No. of Conductors
    12
    Conductor Size
    14 AWG
    Conductor Material
    Stranded Bare Copper
    Length
    Cut Reel
    $1.08 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IMSA-14-10/20-1-STR-CUT REEL
    25399934
    10
    14 AWG
    Stranded Bare Copper
    Cut Reel
    $1.02 / EA
    SKU
    25399934
    No. of Conductors
    10
    Conductor Size
    14 AWG
    Conductor Material
    Stranded Bare Copper
    Length
    Cut Reel
    $1.02 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IMSA-14-20/20-1-STR-CUT REEL
    25399935
    20
    14 AWG
    Stranded Bare Copper
    Cut Reel
    $2.04 / EA
    SKU
    25399935
    No. of Conductors
    20
    Conductor Size
    14 AWG
    Conductor Material
    Stranded Bare Copper
    Length
    Cut Reel
    $2.04 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IMSA-14-3/20-1-SOL-CUT REEL
    25406944
    3
    14 AWG
    Bare Copper
    Cut Reel
    $0.27 / EA
    SKU
    25406944
    No. of Conductors
    3
    Conductor Size
    14 AWG
    Conductor Material
    Bare Copper
    Length
    Cut Reel
    $0.27 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IMSA-14-5/20-1-SOL-CUT REEL
    25406945
    5
    14 AWG
    Bare Copper
    Cut Reel
    Call for Pricing
    SKU
    25406945
    No. of Conductors
    5
    Conductor Size
    14 AWG
    Conductor Material
    Bare Copper
    Length
    Cut Reel
    Call for Pricing
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IMSA-14-4/20-1-STR-CUT REEL
    25372768
    4
    14 AWG
    Stranded Bare Copper
    Cut Reel
    $0.38 / EA
    SKU
    25372768
    No. of Conductors
    4
    Conductor Size
    14 AWG
    Conductor Material
    Stranded Bare Copper
    Length
    Cut Reel
    $0.38 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IMSA-14-7/20-1-STR-CUT REEL
    25399933
    7
    14 AWG
    Stranded Bare Copper
    Cut Reel
    $0.70 / EA
    SKU
    25399933
    No. of Conductors
    7
    Conductor Size
    14 AWG
    Conductor Material
    Stranded Bare Copper
    Length
    Cut Reel
    $0.70 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    IMSA-14-5/20-1-STR-CUT REEL
    25399932
    5
    14 AWG
    Stranded Bare Copper
    Cut Reel
    $0.48 / EA
    SKU
    25399932
    No. of Conductors
    5
    Conductor Size
    14 AWG
    Conductor Material
    Stranded Bare Copper
    Length
    Cut Reel
    $0.48 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock