Belden IMSA 14-4/ 20-1 STR 5K BED 601196 0105000, Shielded Traffic Signal Cable, 20-1, (4) 14 AWG Conductors, Black, 5000 ft. Reel | Graybar Store
     
Belden - 601196 0105000, Shielded Traffic Signal Cable, 20-1, (4) 14 AWG Conductors, Black, 5000 ft. Reel - IMSA 14-4/ 20-1 STR 5K BED
+ / - Hover over image to Zoom
Other Views

    601196 0105000, Shielded Traffic Signal Cable, 20-1, (4) 14 AWG Conductors, Black, 5000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: IMSA 14-4/ 20-1 STR 5K BED
    SKU: 25196658
    $0.00
    Checking Pricing
         
    Cable Type:IMSA
    Color:Black
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    Length:5000 ft. Reel
    No. of Conductors:4
    Alternate Manufacturer Part No.:601196 0105000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # IMSA 14-4/ 20-1 STR 5K BED
    • Cable Type IMSA
    • Color Black
    • No. of Conductors 4
    • Application Traffic Signal Monitoring
    • Type 20-1
    • Alternate Manufacturer Part No. 601196 0105000
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material High Density Polyethylene
    • Jacket Material Low Density Polyethylene
    • Length 5000 ft. Reel
    • Shielded Aluminum Foil-Polyester Tape
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Traffic signal cable has (4) 14 AWG conductors. Black cable is packaged in a 5000 ft. Reel. Belden Alternate Manufacturer Number is 601196 0105000