Belden IMSA 14-2 50-2-STR-BED-CUT REEL 601765, Shielded Traffic Signal Cable, 50-2, (2) 14 AWG Conductors, Black, Cut Reel | Graybar Store
     
Belden - 601765, Shielded Traffic Signal Cable, 50-2, (2) 14 AWG Conductors, Black, Cut Reel - IMSA 14-2 50-2-STR-BED-CUT REEL
+ / - Hover over image to Zoom
Other Views

    601765, Shielded Traffic Signal Cable, 50-2, (2) 14 AWG Conductors, Black, Cut Reel

    Manufacturer: Belden
    Manufacturer #: IMSA 14-2 50-2-STR-BED-CUT REEL
    SKU: 25215463
    $0.42
    Checking Pricing
         
    Cable Type:IMSA
    Color:Black
    Conductor Material:Tinned Copper
    Conductor Size:14 AWG
    No. of Conductors:2
    Alternate Manufacturer Part No.:601765
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # IMSA 14-2 50-2-STR-BED-CUT REEL
    • Cable Type IMSA
    • Color Black
    • No. of Conductors 2
    • Application Traffic Signal Monitoring
    • Type 50-2
    • Alternate Manufacturer Part No. 601765
    • Conductor Material Tinned Copper
    • Conductor Size 14 AWG
    • Insulation Material Low Density Polyethylene
    • Jacket Material Low Density Polyethylene
    • Packaging Cut Reel
    • ECCN EAR99
    Product Overview:
    Traffic signal cable has (2) 14 AWG conductors. Black cable is packaged in a Cut Reel. Belden Alternate Manufacturer Number is 601765