Advanced Digital Cable IMSA-14-1/51-7-STR-ORG-CUT REEL Detector Cable, Armored Cable, 600 V, PVC or HDPE, 14 AWG, 1 Conductor, Black, Orange, Cut Reel | Graybar Store
     
Advanced Digital Cable - Detector Cable, Armored Cable, 600 V, PVC or HDPE, 14 AWG, 1 Conductor, Black, Orange, Cut Reel - IMSA-14-1/51-7-STR-ORG-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Detector Cable, Armored Cable, 600 V, PVC or HDPE, 14 AWG, 1 Conductor, Black, Orange, Cut Reel

    Manufacturer: Advanced Digital Cable
    Manufacturer #: IMSA-14-1/51-7-STR-ORG-CUT REEL
    SKU: 25817903
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Material:Copper
    Outer Diameter:0.213 in
    Standard:ASTM B-3, B-8
    Conductor Size:14 AWG
    No. of Conductors:1
    Wire Colors:Black, Orange
    Packaging:Cut Reel
    Alternate Manufacturer Part No.:8460XL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Advanced Digital Cable
    • Manufacturer # IMSA-14-1/51-7-STR-ORG-CUT REEL
    • No. of Conductors 1
    • Application Loop Detector
    • Type Detection Cable
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 8460XL
    • Conductor Material Copper
    • Conductor Size 14 AWG
    • Insulation Material XLPE
    • Jacket Material PVC or HDPE
    • Outer Diameter 0.213 in
    • Temperature Rating 75°C
    • Voltage 600 V
    • Wire Colors Black, Orange
    • Packaging Cut Reel
    • Standard ASTM B-3, B-8
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Armored Cable, Detector Cable, 600 V, PVC or HDPE, Loop Detector, XLPE, +75 °C, 14 AWG, 1, Cut reel