Belden IMSA 12-1/ 51-5 STR 5K BED 582116 0105000, Shielded Traffic Signal Cable, 51-5, (1) 12 AWG Conductors, Black, 5000 ft. Reel | Graybar Store
     
Belden - 582116 0105000, Shielded Traffic Signal Cable, 51-5, (1) 12 AWG Conductors, Black, 5000 ft. Reel - IMSA 12-1/ 51-5 STR 5K BED
+ / - Hover over image to Zoom
Other Views

    582116 0105000, Shielded Traffic Signal Cable, 51-5, (1) 12 AWG Conductors, Black, 5000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: IMSA 12-1/ 51-5 STR 5K BED
    SKU: 25196657
    $1,305.30
    Checking Pricing
         
    Cable Type:IMSA
    Color:Black
    Conductor Material:Bare Copper
    Conductor Size:12 AWG
    Length:5000 ft.
    No. of Conductors:1
    Alternate Manufacturer Part No.:582116 0105000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # IMSA 12-1/ 51-5 STR 5K BED
    • Cable Type IMSA
    • Color Black
    • No. of Conductors 1
    • Application Traffic Signal Monitoring
    • Type 51-5
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 582116 0105000
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Insulation Material PVC
    • Jacket Material High Density Polyethylene
    • Length 5000 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Traffic signal cable has (1) 12 AWG conductors. Black cable is packaged in a 5000 ft. Reel. Belden Alternate Manufacturer Number is 582116 0105000