Philips Lighting IMH100DLFM Ballast, Electronic, Metal Halide, 120 to 277V Input, 100W, 1 Lamp | Graybar Store
     
Philips Lighting - Ballast, Electronic, Metal Halide, 120 to 277V Input, 100W, 1 Lamp - IMH100DLFM
+ / - Hover over image to Zoom
Other Views

    Ballast, Electronic, Metal Halide, 120 to 277V Input, 100W, 1 Lamp

    Manufacturer: Philips Lighting
    Manufacturer #: IMH100DLFM
    SKU: 25182920
    $258.78
    Checking Pricing
         
    Quick Order:Y
    Input Voltage:120 to 277 V
    Lamp Watts:100W
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # IMH100DLFM
    • UNSPSC 39101901
    • Ballast Technology Electronic
    • Input Voltage 120 to 277 V
    • Lamp Type Metal Halide
    • Lamp Watts 100W
    • No. of Lamps 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HID Electronic Ballast