Hubbell Premise Wiring IMAVB15W Blank Module, Panel Mount, Snap-On Mount, White, 10 per Package, iSTATION Pro Audio D-Style Connector | Graybar Store
     
Hubbell Premise Wiring - Blank Module, Panel Mount, Snap-On Mount, White, 10 per Package, iSTATION Pro Audio D-Style Connector - IMAVB15W
+ / - Hover over image to Zoom
Other Views

    Blank Module, Panel Mount, Snap-On Mount, White, 10 per Package, iSTATION Pro Audio D-Style Connector

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IMAVB15W
    SKU: 25131021
    $39.97
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Packaging:10 per Package
    Jack Type:iSTATION Pro Audio D-Style Connector
    Use With:iSTATION Pro Audio D-Style Connector
    Part Number:IMAVB15W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IMAVB15W
    • Color White
    • Jack Type iSTATION Pro Audio D-Style Connector
    • Part Number IMAVB15W
    • UNSPSC 39121444
    • Mounting Panel Mount, Snap-On Mount
    • Packaging 10 per Package
    • Use With iSTATION Pro Audio D-Style Connector
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Blank Module, Panel Mount, Snap-On Mount, White, 10 per Package, iSTATION Pro Audio D-Style Connector, IMAVB15W