Hubbell Premise Wiring IM2IA15W Keystone Module, ABS, Snap Mount, 2 Port, White, Data, Fiber, Audio, Video Connector | Graybar Store
     
Hubbell Premise Wiring - Keystone Module, ABS, Snap Mount, 2 Port, White, Data, Fiber, Audio, Video Connector - IM2IA15W
+ / - Hover over image to Zoom
Other Views

    Keystone Module, ABS, Snap Mount, 2 Port, White, Data, Fiber, Audio, Video Connector

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IM2IA15W
    SKU: 25131221
    $2.58
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:White
    Jack Type:Data, Fiber, Audio, Video Connector
    Use With:Data, Fiber, Audio, Video Connector
    Part Number:IM2IA15W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IM2IA15W
    • Color White
    • Jack Type Data, Fiber, Audio, Video Connector
    • Part Number IM2IA15W
    • No. of Ports 2
    • UNSPSC 39121704
    • Made Of ABS
    • Mounting Snap Mount
    • Use With Data, Fiber, Audio, Video Connector
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Keystone Module, ABS, Snap Mount, 2, White, Data, Fiber, Audio, Video Connector, IM2IA15W