Salisbury ILPG4S/9 Glove, Green/Orange, Goatskin Leather, Leather Protector Glove, 9, Contour Cuff | Graybar Store
     
Salisbury - Glove, Green/Orange, Goatskin Leather, Leather Protector Glove, 9, Contour Cuff - ILPG4S/9
+ / - Hover over image to Zoom
Other Views

    Glove, Green/Orange, Goatskin Leather, Leather Protector Glove, 9, Contour Cuff

    Manufacturer: Salisbury
    Manufacturer #: ILPG4S/9
    SKU: 25700348
    $55.09
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Green, Orange
    Glove Material Type:Goatskin Leather
    Size:9
    Style:Contour Cuff
    Glove Type:Leather Protector Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ILPG4S/9
    • Color Green, Orange
    • Size 9
    • Style Contour Cuff
    • Application Electrical Safety
    • Glove Material Type Goatskin Leather
    • Glove Type Leather Protector Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Glove, Electrical Safety, Green/Orange, Goatskin Leather, Leather Protector Glove, 9, Contour Cuff