Salisbury ILPG3S/8 Leather Protector Glove, Size 8-8.5 | Graybar Store
     
Salisbury - Leather Protector Glove, Size 8-8.5 - ILPG3S/8
+ / - Hover over image to Zoom
Other Views

    Leather Protector Glove, Size 8-8.5

    Manufacturer: Salisbury
    Manufacturer #: ILPG3S/8
    SKU: 25655431
    $23.59
    Checking Pricing
         
    Glove Material Type:leather/vinyl
    Size:8.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ILPG3S/8
    • Size 8.5
    • Application leather protector goat skin to protect rubber glove
    • Glove Material Type leather/vinyl
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Leather protector, goat skin, 12in., size 8/8.5