Salisbury ILP5S/9 Glove, Orange, Cowhide Leather, Leather Protector Glove, 9, Contour Cuff | Graybar Store
     
Salisbury - Glove, Orange, Cowhide Leather, Leather Protector Glove, 9, Contour Cuff - ILP5S/9
+ / - Hover over image to Zoom
Other Views

    Glove, Orange, Cowhide Leather, Leather Protector Glove, 9, Contour Cuff

    Manufacturer: Salisbury
    Manufacturer #: ILP5S/9
    SKU: 22069705
    $53.66
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Glove Material Type:Cowhide Leather
    Size:9
    Style:Contour Cuff
    Glove Type:Leather Protector Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ILP5S/9
    • Color Orange
    • Size 9
    • Style Contour Cuff
    • Application Electrical Safety
    • UNSPSC 46181500
    • Glove Material Type Cowhide Leather
    • Glove Type Leather Protector Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Glove, Electrical Safety, Orange, Cowhide Leather, Leather Protector Glove, 9, Contour Cuff