Square D (Schneider Electric) ZB4BK1453 Illuminated Selector Switches, 2-Position Momentary-Right to Left, Yellow | Graybar Store
     
Square D (Schneider Electric) - Illuminated Selector Switches, 2-Position Momentary-Right to Left, Yellow - ZB4BK1453
+ / - Hover over image to Zoom
Other Views

    Illuminated Selector Switches, 2-Position Momentary-Right to Left, Yellow

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BK1453
    SKU: 99496341
    $51.05
    Checking Pricing
    Items sold in feet or each.
         
    Color:Yellow
    Shape of Head:Round
    Contact Operation:2-Position Momentary-Right to Left
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BK1453
    • Color Yellow
    • UNSPSC 39122216
    • Contact Operation 2-Position Momentary-Right to Left
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round
    • SKU Spec Sheet
      ZB4BK1453 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Yellow illuminated 22mm round 2-position selector switch momentary, right to left for use only with protected LED light modules.