Thomas and Betts IH6S2-1 LE IH6S21 1/2IN D-T DEV BX 6 HOLE SI | Graybar Store
     
Thomas and Betts - LE IH6S21 1/2IN D-T DEV BX 6 HOLE SI - IH6S2-1
+ / - Hover over image to Zoom
Other Views

    LE IH6S21 1/2IN D-T DEV BX 6 HOLE SI

    Manufacturer: Thomas and Betts
    Manufacturer #: IH6S2-1
    SKU: 88221013
    $25.61
    Checking Pricing
         
    Capacity (Cubic Inch):17.5 cu. in.
    Color:Silver
    Material:Die Cast Aluminum
    No. of Outlets:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # IH6S2-1
    • Color Silver
    • UNSPSC 39121305
    • Brand Red Dot
    • Capacity (Cubic Inch) 17.5 cu. in.
    • No. of Outlets 6
    • Material Die Cast Aluminum
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Single Gang Universal Weatherproof Box, 17.5 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 6 Outlets (2-Sides) with 1 on Top, Bottom, 1 on One Side and 2 on Other Side, and Back