Cementex IGK0-11-9R Glove, Red, Natural Rubber, Rubber Insulating Glove, 9, Rolled Cuff | Graybar Store
     
Cementex - Glove, Red, Natural Rubber, Rubber Insulating Glove, 9, Rolled Cuff - IGK0-11-9R
+ / - Hover over image to Zoom
Other Views

    Glove, Red, Natural Rubber, Rubber Insulating Glove, 9, Rolled Cuff

    Manufacturer: Cementex
    Manufacturer #: IGK0-11-9R
    SKU: 25695906
    $135.92
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Glove Material Type:Natural Rubber
    Size:9
    Style:Rolled Cuff
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # IGK0-11-9R
    • Color Red
    • Size 9
    • Style Rolled Cuff
    • Application Electrical Hazards and Arc Flash Protection
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Glove, Electrical Hazards and Arc Flash Protection, Red, Natural Rubber, Rubber Insulating Glove, 9, Rolled Cuff