Pass and Seymour (Legrand) IG5362-LA Heavy-Duty Spec Grade Duplex Receptacle, Isolated Ground, 20A, 125V, Light Almond | Graybar Store
     
Pass and Seymour (Legrand) - Heavy-Duty Spec Grade Duplex Receptacle, Isolated Ground, 20A, 125V, Light Almond - IG5362-LA
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Spec Grade Duplex Receptacle, Isolated Ground, 20A, 125V, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: IG5362-LA
    SKU: 25249505
    $30.73
    Checking Pricing
         
    Amperage:20A
    Color:Light Almond
    NEMA Rating:5-20R
    Number of Poles:2
    Number of Wires:3
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # IG5362-LA
    • Color Light Almond
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating 5-20R
    Product Overview:
    Heavy-Duty Spec Grade Duplex Receptacle, Isolated Ground, Back and Side Wired, 20A, 125V, Light Almond
    Back and Side Wired; UL498, CSA C22.2 No. 42