Hubbell Wiring Device - Kellems IG5352TR Tamper-Resistant Straight Blade Duplex Receptacle, Isolated Ground, 20A, 125V, 2P3W, Orange | Graybar Store
     
Hubbell Wiring Device - Kellems - Tamper-Resistant Straight Blade Duplex Receptacle, Isolated Ground, 20A, 125V, 2P3W, Orange - IG5352TR
+ / - Hover over image to Zoom
Other Views

    Tamper-Resistant Straight Blade Duplex Receptacle, Isolated Ground, 20A, 125V, 2P3W, Orange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG5352TR
    SKU: 25807975
    $27.05
    Checking Pricing
         
    Amperage:20A
    Color:Brown
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire Grounding
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG5352TR
    • Color Brown
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • SKU Spec Sheet
      IG5352TR Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire Grounding
    Product Overview:
    Straight Blade Duplex Receptacle, Tamper Resistant, Isolated Ground, Commercial Grade, 20A, 125V, 2P3W, 5-20R, Back and Side Wired, Orange
    Back and Side Wired Screw Terminals; NEMA WD1 and WD5, UL 498