Pass and Seymour (Legrand) IG5262 Heavy-Duty Spec Grade Duplex Receptacle, Isolated Ground, 15A, 125V, Orange | Graybar Store
     
Pass and Seymour (Legrand) - Heavy-Duty Spec Grade Duplex Receptacle, Isolated Ground, 15A, 125V, Orange - IG5262
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Spec Grade Duplex Receptacle, Isolated Ground, 15A, 125V, Orange

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: IG5262
    SKU: 25255000
    $29.51
    Checking Pricing
         
    Amperage:15A
    Color:Orange
    NEMA Rating:5-15R
    Number of Poles:2
    Number of Wires:3
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # IG5262
    • Color Orange
    • Amperage 15A
    • UNSPSC 39121406
    • NEMA Rating 5-15R
    Product Overview:
    Heavy-Duty Spec Grade Duplex Receptacle, Isolated Ground, Back and Side Wired, 15A, 125V, Orange
    Back and Side Wired; UL498, CSA C22.2 No. 42