Hubbell Wiring Device - Kellems IG2410 TwistLock Receptacle, Flush, Isolated Ground, 20A, 125/250V, 3P4W, Orange | Graybar Store
     
Hubbell Wiring Device - Kellems - TwistLock Receptacle, Flush, Isolated Ground, 20A, 125/250V, 3P4W, Orange - IG2410
+ / - Hover over image to Zoom
Other Views

    TwistLock Receptacle, Flush, Isolated Ground, 20A, 125/250V, 3P4W, Orange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG2410
    SKU: 88128501
    $52.62
    Checking Pricing
         
    Amperage:20A
    Color:Orange
    NEMA Rating:NEMA L14-20R
    Number of Poles:3-Pole
    Number of Wires:4-Wire Grounding
    Voltage Rating:125/250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG2410
    • Color Orange
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating NEMA L14-20R
    Product Overview:
    TwistLock Receptacle, Flush, Isolated Ground, 20A, 125/250V, 3P4W, L14-20R, Screw Terminal, Orange
    Screw Terminals; NEMA WD1 and WD5, UL 498