Hubbell Wiring Device - Kellems IG20CRGRY Straight Blade Duplex Receptacles, Isolated Ground, Corrosion Resistant, 20A 125V, 2P3W, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Duplex Receptacles, Isolated Ground, Corrosion Resistant, 20A 125V, 2P3W, Grey - IG20CRGRY
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacles, Isolated Ground, Corrosion Resistant, 20A 125V, 2P3W, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG20CRGRY
    SKU: 25195535
    $6.63
    Checking Pricing
         
    Amperage:20A
    Color:Grey
    NEMA Rating:5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire Grounding
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG20CRGRY
    • Color Grey
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating 5-20R
    Product Overview:
    Straight Blade Duplex Receptacles, Isolated Ground, Commercial Grade, Corrosion-Resistant, 20A 125V, 2P3W, 5-20R, Back and Side Wired, Gray
    Back and Side Wired Screw Terminals; NEMA WD1 and WD5, UL 498