Hubbell Wiring Device - Kellems IG15CR Straight Blade Duplex Receptacles, Isolated Ground, Corrosion Resistant, 15A 125V, 2P3W, Orange | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Duplex Receptacles, Isolated Ground, Corrosion Resistant, 15A 125V, 2P3W, Orange - IG15CR
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacles, Isolated Ground, Corrosion Resistant, 15A 125V, 2P3W, Orange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG15CR
    SKU: 25195728
    $8.20
    Checking Pricing
         
    Amperage:15A
    Color:Orange
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire Grounding
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG15CR
    • Color Orange
    • Amperage 15A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • SKU Spec Sheet
      IG15CR Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire Grounding
    Product Overview:
    Straight Blade Duplex Receptacles, Isolated Ground, Commercial Grade, Corrosion-Resistant, 15A 125V,2P3W, 5-15R, Back and Side Wired, Orange
    Back and Side Wired Screw Terminals; NEMA WD1 and WD5, UL 498