Hubbell Premise Wiring IFP126W IFP Style Line Cover Plate with Label Fields, White, Loads up to 6-Ports | Graybar Store
     
Hubbell Premise Wiring - IFP Style Line Cover Plate with Label Fields, White, Loads up to 6-Ports - IFP126W
+ / - Hover over image to Zoom
Other Views

    IFP Style Line Cover Plate with Label Fields, White, Loads up to 6-Ports

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IFP126W
    SKU: 25241041
    $5.17
    Checking Pricing
         
    Quick Order:Y
    Additional Options:Vertical/Horizontal Mount
    Color:White
    No. of Ports:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IFP126W
    • Color White
    • No. of Ports 6
    • Additional Options Vertical/Horizontal Mount
    • UNSPSC 39121704
    • Made Of ABS
    • Mounting Screw Mount
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Plates, 1-Gang Cover, Loads up to 6-Port, With Label Field, White