Hubbell Premise Wiring IFP126OW IFP Style Line Cover Plate with Label Fields, Office White, Loads up to 6-Ports | Graybar Store
     
Hubbell Premise Wiring - IFP Style Line Cover Plate with Label Fields, Office White, Loads up to 6-Ports - IFP126OW
+ / - Hover over image to Zoom
Other Views

    IFP Style Line Cover Plate with Label Fields, Office White, Loads up to 6-Ports

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IFP126OW
    SKU: 25106087
    $4.65
    Checking Pricing
         
    Quick Order:Y
    Additional Options:Vertical/Horizontal Mount
    Color:Office White
    No. of Ports:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IFP126OW
    • Color Office White
    • No. of Ports 6
    • Additional Options Vertical/Horizontal Mount
    • UNSPSC 39121704
    • Made Of ABS
    • Mounting Mounting Screws
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Wallplate, IFP Style Line Cover Platewith Label Fields, Single-Gang, Office White