Cementex IESY-1 Insulating Blanket, Insulating Roll Blanket, 3 x 30 ft | Graybar Store
     
Cementex - Insulating Blanket, Insulating Roll Blanket, 3 x 30 ft - IESY-1
+ / - Hover over image to Zoom
Other Views

    Insulating Blanket, Insulating Roll Blanket, 3 x 30 ft

    Manufacturer: Cementex
    Manufacturer #: IESY-1
    SKU: 25802615
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Size:3 x 30 ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # IESY-1
    • Size 3 x 30 ft
    • Type Insulating Roll Blanket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 kV 3' x 30' Rubber Roll: Yellow
    Convenient;Flexible and Easy to Cut;Low Cost;Flexible to -40° F;Flame Resistant - Self Extinguishing;Fabric Reinforced - Puncture & Tear Resistant;Complete Visibility with Clear PVC Roll