Middle Atlantic Products IEC-12X20 SignalSAFE™, Power Cord, Cable Cord Set, NEMA 5-15P, 14 AWG, Blue, 12 in L | Graybar Store
     
Middle Atlantic Products - SignalSAFE™, Power Cord, Cable Cord Set, NEMA 5-15P, 14 AWG, Blue, 12 in L - IEC-12X20
+ / - Hover over image to Zoom
Other Views

    SignalSAFE™, Power Cord, Cable Cord Set, NEMA 5-15P, 14 AWG, Blue, 12 in L

    Manufacturer: Middle Atlantic Products
    Manufacturer #: IEC-12X20
    SKU: 25218331
    $341.45
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:More Organized Installation
    Standard:RoHS Compliant, cULus Listed
    Conductor Size:14 AWG
    Color:Blue
    Length:12 in.
    Brand or Series:SignalSAFE™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Middle Atlantic Products
    • Manufacturer # IEC-12X20
    • Color Blue
    • Type Power Cord
    • Additional Features More Organized Installation
    • Brand or Series SignalSAFE™
    • Conductor Size 14 AWG
    • Length 12 in.
    • NEMA Configuration NEMA 5-15P
    • Standard RoHS Compliant, cULus Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SignalSAFE™, Cable Cord Set, Power Cord, NEMA 5-15P, 14 AWG, Blue, 12 in, More Organized Installation, Provides a Cleaner