Brady XSL-17-427 IDXPERT™ Self-Laminating Vinyl Wire Markers, 12 to 10 AWG, Black On White | Graybar Store
     
Brady - IDXPERT™ Self-Laminating Vinyl Wire Markers, 12 to 10 AWG, Black On White - XSL-17-427
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Self-Laminating Vinyl Wire Markers, 12 to 10 AWG, Black On White

    Manufacturer: Brady
    Manufacturer #: XSL-17-427
    SKU: 22110151
    $81.20
    Checking Pricing
         
    Material Types:Vinyl
    Packaging:450 Labels Per Package
    Wire Size:12 to 10 AWG
    Color:Black on White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XSL-17-427
    • Color Black on White
    • UNSPSC 55121612
    • Material Types Vinyl
    • Wire Size 12 to 10 AWG
    Product Overview:
    IDXPERT™ self-laminating wire and cable markers for 12 to 10 AWG.
    B-427 vinyl self-laminating wire markers.
      Specifications
      • Application: ideal for marking wire and voice/data cabling
      • Material: B-427 Vinyl
      • Color: black on white
      • Legend: no legend
      • Approximate Wire Gauge: 12 to 10 AWG