Brady XC-375-422 IDXPERT™ Polyester Labels, 0.375 Inch W, Black on White | Graybar Store
     
Brady - IDXPERT™ Polyester Labels, 0.375 Inch W, Black on White - XC-375-422
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Polyester Labels, 0.375 Inch W, Black on White

    Manufacturer: Brady
    Manufacturer #: XC-375-422
    SKU: 22110178
    $80.04
    Checking Pricing
         
    Color:Black on White
    Material:B-422 Polyester
    Width (mm):9.5 mm
    Length:19 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XC-375-422
    • Color Black on White
    • Application Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset Tracking, Rating Plates, General Purpose ID
    • UNSPSC 55121612
    • Length 19 ft. L
    Product Overview:
    Black on white polyester label, 0.375 inch W x 19 feet.