Brady X-7-422 IDXPERT™ Labels, 0.500" x 0.500" | Graybar Store
     
Brady - IDXPERT™ Labels, 0.500
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Labels, 0.500" x 0.500"

    Manufacturer: Brady
    Manufacturer #: X-7-422
    SKU: 22110177
    $58.00
    Checking Pricing
         
    Color:Black on White
    Material:Permanent Polyester
    Length:0.5 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # X-7-422
    • Color Black on White
    • Application Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset Tracking, Rating Plates, General Purpose ID
    • UNSPSC 55121612
    • Length 0.5 in. L
    Product Overview:
    Printable, permanent polyester labels for the IDXPERT™ printer.