Brady XC-1500-595-GN-WT IDXPERT™ Indoor/Outdoor Label, 1.5 inch wide, White On Green | Graybar Store
     
Brady - IDXPERT™ Indoor/Outdoor Label, 1.5 inch wide, White On Green - XC-1500-595-GN-WT
+ / - Hover over image to Zoom
Other Views

    IDXPERT™ Indoor/Outdoor Label, 1.5 inch wide, White On Green

    Manufacturer: Brady
    Manufacturer #: XC-1500-595-GN-WT
    SKU: 25368596
    $97.45
    Checking Pricing
         
    Color:White on Green
    Length:30 ft. L
    Material:B-595 Vinyl
    Width (mm):38.1 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XC-1500-595-GN-WT
    • Color White on Green
    • Application Instruments, Racks, Bins
    • UNSPSC 55121612
    • Length 30 ft. L
    Product Overview:
    30-feet x 1.5-inch white on green IDXPERT™ indoor/outdoor label.
    • Application: Voice, Data, Audio, Video, HVAC Control, Bins, Safety, Electrical