Philips Day-Brite ID1K42-120 Dock Light, 120V | Graybar Store
     
Philips Day-Brite - Dock Light, 120V - ID1K42-120
+ / - Hover over image to Zoom
Other Views

    Dock Light, 120V

    Manufacturer: Philips Day-Brite
    Manufacturer #: ID1K42-120
    SKU: 99660729
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # ID1K42-120
    • UNSPSC 39111500
    • Voltage 120 V
    Product Overview:
    Dock Light, 120 V