Juno Lighting ICPL6 26W E 6IN IC CFL HSG 26W MAX | Graybar Store
     
Juno Lighting - 6IN IC CFL HSG 26W MAX - ICPL6 26W E
+ / - Hover over image to Zoom
Other Views

    6IN IC CFL HSG 26W MAX

    Manufacturer: Juno Lighting
    Manufacturer #: ICPL6 26W E
    SKU: 25027683
    $101.91
    Checking Pricing
         
    No. of Lamps:1
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # ICPL6 26W E
    • UNSPSC 39111515
    • Lamp Type Compact Fluorescent
    • No. of Lamps 1
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6" IC 26W Triple Vertical CFL Housing, Electronic Ballast