Philips Lighting ICN3TTP40SC35I Compact Fluorescent Ballast, Instant Start, Electronic, SmartMate Series, 40W, 3 Lamp, 0.88 BF, 120 to 277V Input | Graybar Store
     
Philips Lighting - Compact Fluorescent Ballast, Instant Start, Electronic, SmartMate Series, 40W, 3 Lamp, 0.88 BF, 120 to 277V Input - ICN3TTP40SC35I
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Ballast, Instant Start, Electronic, SmartMate Series, 40W, 3 Lamp, 0.88 BF, 120 to 277V Input

    Manufacturer: Philips Lighting
    Manufacturer #: ICN3TTP40SC35I
    SKU: 25201949
    $48.81
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:40W
    No. of Lamps:3
    Ballast Factor:0.88
    Input Voltage:120 to 277 V
    Min. Starting Temp. (Degrees F):0
    Alternate Manufacturer Part No.:913710835401
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICN3TTP40SC35I
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 913710835401
    • Ballast Factor 0.88
    • Ballast Technology Electronic
    • Input Voltage 120 to 277 V
    • Lamp Type FT40W/2G11
    • Lamp Watts 40W
    • Min. Starting Temp. (Degrees F) 0
    • No. of Lamps 3
    • Series SmartMate
    • Starting method Instant Start
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compact Fluorescent Ballast