Philips Lighting ICN2P60N35I Ballast, Electronic, F96T12, 0.88 BF, 120 to 277Vac Input, 75W, 1/2 Lamp | Graybar Store
     
Philips Lighting - Ballast, Electronic, F96T12, 0.88 BF, 120 to 277Vac Input, 75W, 1/2 Lamp - ICN2P60N35I
+ / - Hover over image to Zoom
Other Views

    Ballast, Electronic, F96T12, 0.88 BF, 120 to 277Vac Input, 75W, 1/2 Lamp

    Manufacturer: Philips Lighting
    Manufacturer #: ICN2P60N35I
    SKU: 25676131
    $45.33
    Checking Pricing
         
    Quick Order:Y
    Ballast Factor:0.88
    Input Voltage:120 to 277 V ac
    Lamp Watts:75W
    No. of Lamps:1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICN2P60N35I
    • Ballast Factor 0.88
    • Ballast Technology Electronic
    • Input Voltage 120 to 277 V ac
    • Lamp Type F96T12
    • Lamp Watts 75W
    • No. of Lamps 1/2
    • ECCN EAR99
    Product Overview:
    Fluorescent Ballast