Philips Lighting ICN4S5490C2LSG35I ICN 4S54 T5 Electronic 4 F54T5/HO Program Start 120-277V G Can | Graybar Store
     
Philips Lighting - ICN 4S54 T5 Electronic 4 F54T5/HO Program Start 120-277V G Can - ICN4S5490C2LSG35I
+ / - Hover over image to Zoom
Other Views

    ICN 4S54 T5 Electronic 4 F54T5/HO Program Start 120-277V G Can

    Manufacturer: Philips Lighting
    Manufacturer #: ICN4S5490C2LSG35I
    SKU: 25215038
    $264.47
    Checking Pricing
         
    No. of Lamps:3 or 4
    Ballast System Watts:240-234
    Ballast Factor:1
    Input Voltage:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICN4S5490C2LSG35I
    • UNSPSC 39101901
    • Ballast Factor 1
    • Ballast System Watts 240-234
    • Brand Centium
    Product Overview:
    T5 Electronic 120-277V G can housing, program start ballast for use with (4) F54T5/HO lamps.
    This energy efficient ballast is ideal for applications such as hotels, offices, schools, restaurants and specialty and department stores.
    • Minimum starting temperature: 5°F
    • For Use with lamp types: F54T5/HO, F54T5/HO