Philips Lighting ICN3P32N35I ICN 3P32 T8 Elect 3 F32T8 IS 120-277V N Can | Graybar Store
     
Philips Lighting - ICN 3P32 T8 Elect 3 F32T8 IS 120-277V N Can - ICN3P32N35I
+ / - Hover over image to Zoom
Other Views

    ICN 3P32 T8 Elect 3 F32T8 IS 120-277V N Can

    Manufacturer: Philips Lighting
    Manufacturer #: ICN3P32N35I
    SKU: 25393044
    $33.20
    Checking Pricing
         
    No. of Lamps:2 or 3
    Ballast Factor:0.88
    Input Voltage:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICN3P32N35I
    • UNSPSC 39101901
    • Ballast Factor 0.88
    • Brand Centium
    • Input Voltage 120/277
    Product Overview:
    Centium T8 120/277V instant start electronic ballast for use with 2 or 3 F32T8 lamps.
    This energy efficient ballast is ideal for applications such as hotels, offices, schools, restaurants and specialty and department stores.
    • Minimum starting temperature 0°F
    • For use with lamp types: F32T8, F32T8/ES