Philips Lighting ICN2TTP40SC35I ICN 2TTP40 CFL Electronic 2 40W Instant Start | Graybar Store
     
Philips Lighting - ICN 2TTP40 CFL Electronic 2 40W Instant Start - ICN2TTP40SC35I
+ / - Hover over image to Zoom
Other Views

    ICN 2TTP40 CFL Electronic 2 40W Instant Start

    Manufacturer: Philips Lighting
    Manufacturer #: ICN2TTP40SC35I
    SKU: 25201946
    $44.63
    Checking Pricing
         
    No. of Lamps:1 or 2
    Input Voltage:120/277
    Ballast Factor:0.88
    Lamp Watts:40W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ICN2TTP40SC35I
    • UNSPSC 39101901
    • Ballast Factor 0.88
    • Ballast Technology Electronic
    • Input Voltage 120/277
    • Lamp Type Compact Fluorescent
    • Lamp Watts 40W
    • No. of Lamps 1 or 2
    • Starting method Instant Start
    • SKU Spec Sheet
      ICN2TTP40SC35I Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Centium individual pack 120/277V electronic fluorescent, instant start ballast, lamp type (2) 40W FT5 lamp (PL-L40W, F40BX, FT40DL/RS).
    • Primarily used with lamp type FT40W/2G11.