Advance By Signify ICN2S28N35I ICN 2S28 T5 Electronic 2 F28T5 Program Start 120-277V N Can | Graybar Store
     
Advance By Signify - ICN 2S28 T5 Electronic 2 F28T5 Program Start 120-277V N Can - ICN2S28N35I
+ / - Hover over image to Zoom
Other Views

    ICN 2S28 T5 Electronic 2 F28T5 Program Start 120-277V N Can

    Manufacturer: Advance By Signify
    Manufacturer #: ICN2S28N35I
    SKU: 25406767
    $47.38
    Checking Pricing
    Items sold in feet or each.
         
    No. of Lamps:1 or 2
    Ballast System Watts:63-62
    Ballast Factor:1.03
    Input Voltage:120/277
    Brand or Series:Centium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Advance By Signify
    • Manufacturer # ICN2S28N35I
    • UNSPSC 39101901
    • Ballast Factor 1.03
    • Ballast System Watts 63-62
    • Brand or Series Centium
    • Input Voltage 120/277
    • Lamp Type Fluorescent
    • No. of Lamps 1 or 2
    • SKU Spec Sheet
      ICN2S28N35I Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Centium T5 120/277V, ballast factor 1.03 electronic program start ballast for use with (2) F28T5 lamps.
    This energy efficient ballast is ideal for applications such as hotels, offices, schools, restaurants and specialty and department stores.
    • N Can
    • Minimum starting temperature 0°F
    • For use with lamp types: F14T5, F21T5, F28T5